20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Double Rod Hook, L 4 In, PK10

KENNEDY| Zoro #: G2382134| Mfr #: 99830

$36.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382134 Mfr #: 99830
Finish: Bright ZincItem: Double Rod Toolboard Hook
Construction: WeldedMaterial: steel
Projection: 4"Color: silver
Load Rating: 40 lb.Type: Angle End
Bend Angle: 30 Degrees FRod Thickness: 1/4"
Width: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Double Rod Toolboard Hook, Angle End, Width 1 1/2 In, Length 4 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 30 Deg, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.