Kennedy
Single Drw Liner, Black, 1 PC, Polyester
- Zoro #: G103658747
- Mfr #: 84027
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Drawer Liner
- Thickness: 1/16 in
- Material: Polyester
- For Use With: Drawer
- Overall Width: 34 in
- Compatible with Grainger Part Number: 253C87, 54DM80
- Color: Black
- Compatible with Manufacturer Model No.: 348X
$6.31
Subtotal: $6.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kennedy #84027 Specifications
- Zoro #: G103658747
- Mfr #: 84027
- UPC #: 24821840270
- Item: Drawer Liner
- Thickness: 1/16 in
- Material: Polyester
- For Use With: Drawer
- Overall Width: 34 in
- Compatible with Grainger Part Number: 253C87, 54DM80
- Color: Black
- Compatible with Manufacturer Model No.: 348X
- Pattern: Solid
- Number of Pieces: 8
- Overall Depth: 20 in
- Product Type: Drawer Liner
- Country of Origin (subject to change): China
Description
Drawer Liner, Color Black, Compatible with Grainger Part Number 253C87, 54DM80, Compatible with Manufacturer Model No. 348X, For Use With Drawer, Material Polyester, Number of Pieces 1, Overall Depth 20 in, Overall Width 34 in, Pattern Solid, Thickness 1/16 in
Reviews of Kennedy #84027
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester 84260
- KENNEDY Single Drawer Liner, Black, Polyester 84044
- KENNEDY Single Drawer Liner, Black, Polyester 84039
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester 84360
- KENNEDY Single Drw Liner, Black, , Polyester 84030
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester 84290
- PERFORM TOOL 38 Drive 18 Length Wall Mounting Chrome Plated Single W38000
- TEKTON 13-Tool Combination Wrench Pouch (1/4-7/8 in.) 95811
- ERGODYNE Gray Tool Roll-Up 5870
- HANSEN 3/8"" DRV METRC SCKT TRAY 3802
- GEDORE Tool tray for sockets 5152640
- Kennedy Tool Storage Accessories