26-3/4" Intermediate Chest, 2 Drawers, Brown

KENNEDY| Zoro #: G1281226| Mfr #: 5150B

$161.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281226 Mfr #: 5150B
Configuration: 25" W Center Bank: (1) 10-7/8" D x 2" H, (1) 10-7/8" D x 4-1/8" HMaterial: Steel
Gauge: 20 to 22Color: Brown
Finish: WrinkleFeatures: Locking Stays to Hold Lid Open
Includes: Drawer DividersItem: Intermediate Chest
Width: 26-3/4"Depth: 12-1/2"
Height: 9-1/2"Number of Drawers: 2
Drawer Slides: FrictionDrawer Capacity: 90 lb.
Locking System: Tubular Key LockLoad Rating: 180 lb.
Storage Capacity: 1, 200 cu. in.For Use With: 27" and 29" Wide Roller Cabinets
Number of Handles: 2Series: Signature
Handle Design: Folding SideCountry of Origin (subject to change): United States

Product Description

Intermediate Chest, Width 26-3/4 In., Depth 12-1/2 In., Height 9-1/2 In., Number of Drawers 2, Brown, Drawer Capacity 90 lb., Signature Series, Friction Drawer Slides, Storage Capacity 1, 200 cu. in., Load Rating 180 lb., Steel, 20 to 22 Gauge, Wrinkle Finish, Configuration 25 In. W Center Bank: (1) 10-7/8 In. D x 2 In. H, (1) 10-7/8 In. D x 4-1/8 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Folding Side, Locking Stays to Hold Lid Open

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.