Parts Shelf, D 6 3/4, L 17 3/4, Gray

KENNEDY| Zoro #: G0715102| Mfr #: 99846

$30.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715102 Mfr #: 99846
Finish: Bright ZincItem: Parts Toolboard Shelf
Construction: WeldedLength: 17-3/4"
Material: steelColor: silver
Load Rating: 40 lb.Depth: 6-3/4"
Country of Origin (subject to change): Multiple

Product Description

Parts Toolboard Shelf, Depth 6 3/4 In, Length 17 3/4 In, Load Rating 40 Lb, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.