Pliers Hook, L 2 1/8 In, PK10

KENNEDY| Zoro #: G0802837| Mfr #: 99832

$41.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0802837 Mfr #: 99832
Finish: Bright ZincItem: Pliers Toolboard Hook
Construction: WeldedMaterial: Steel
Projection: 2-1/8"Color: Silver
Load Rating: 40 lb.Rod Thickness: 3/4"
Depth: 3/4"Width: 2-1/8"
Country of Origin (subject to change): Multiple

Product Description

Pliers Toolboard Hook, Width 2 1/8 In, Depth 3/4 In, Length 2 1/8 In, Load Rating 40 Lb, Rod Thickness 3/4 In, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.