Ring Hook, Dia 2 3/8 In, PK2

KENNEDY| Zoro #: G0790212| Mfr #: 99839

$10.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790212 Mfr #: 99839
Inside Dia.: 2-3/8"Finish: Bright Zinc
Item: Ring Toolboard HookConstruction: Welded
Material: SteelColor: Silver
Load Rating: 40 lb.Country of Origin (subject to change): Multiple

Product Description

Ring Toolboard Hook, Load Rating 40 Lb, Inside Dia 2 3/8 In, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.