27" Rolling Cabinet, 1 Shelf, 7 Drawers, Brown

KENNEDY| Zoro #: G0161314| Mfr #: 277B

$858.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161314 Mfr #: 277B
Configuration: Center Bank: (3) 23"W x 16-1/2"D x 2"H, (3) 23"W x 16-1/2"D x 4"H, (1) 23"W x 16-1/2"D x 6"HMaterial: Steel
Gauge: Body: 18, Drawers: 20Color: Brown
Finish: WrinkleFeatures: Extruded Aluminum Drawer Pulls, Roller Bearing Casters Hold Up to 200 lb. Each
Includes: Swing Down Panel that Secures Bottom CompartmentItem: Rolling Cabinet
Width: 27"Depth: 18"
Height: 35"Caster Size: 5" x 1-1/4"
Number of Drawers: 7Drawer Slides: Friction
Drawer Capacity: 125 lb.Handles: Tubular Steel Side
Locking System: High Security Tubular LockSeries: Industrial, Heavy Duty
Work Surface Material: SteelLoad Rating: 800 lb.
Caster Wheel Material: PhenolicNumber of Shelves: 1
Storage Capacity: 8404 cu. in.Caster Type: (2) Fixed with Lock, (2) Swivel
Country of Origin (subject to change): United States

Product Description

Rolling Cabinet, Industrial, Heavy Duty Series, Width 27 In., Depth 18 In., Height 35 In., Number of Drawers 7, Brown, Drawer Capacity 125 lb., Friction Drawer Slides, Storage Capacity 8404 cu. in., Load Rating 800 lb., Caster Size 5 In. x 1-1/4 In., Number of Shelves 1, Steel, Body: 18, Drawers: 20 Gauge, Work Surface Material Steel, Caster Wheel Material Phenolic, Caster Type (2) Fixed with Lock, (2) Swivel, High Security Tubular Lock, Tubular Steel Side Handles

Product Reviews

Save 15%. Sign up for Z-mail.