29" Rolling Cabinet, 1 Shelf, 7 Drawers, Brown

KENNEDY |Zoro #: G0125772|Mfr #: 297B

$920.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0125772 Mfr #: 297B
Configuration: Center Bank: (3) 25"W x 18-1/2"D x 2"H, (3) 25"W x 18-1/2"D x 4"H, (1) 25"W x 18-1/2 D x 6"HMaterial: Steel
Gauge: Body: 18, Drawers: 20Color: Brown
Finish: WrinkleFeatures: Extruded Aluminum Drawer Pulls, Roller Bearing Casters Hold Up to 350 lb. Each
Includes: Side HandleItem: Rolling Cabinet
Width: 29"Depth: 20"
Height: 35"Caster Size: 5" x 2"
Number of Drawers: 7Drawer Slides: Friction
Drawer Capacity: 125 lb.Handles: Tubular Steel Side
Locking System: High Security Tubular LockNumber of Shelves: 1
Storage Capacity: 10, 235 cu. in.Caster Type: (2) Fixed with Lock, (2) Swivel
Series: Industrial, Heavy DutyWork Surface Material: Steel
Load Rating: 1400 lb.Caster Wheel Material: Phenolic
Country of Origin (subject to change): United States

Product Description

Rolling Cabinet, Industrial, Heavy Duty Series, Width 29 In., Depth 20 In., Height 35 In., Number of Drawers 7, Brown, Drawer Capacity 125 lb., Friction Drawer Slides, Storage Capacity 10, 235 cu. in., Load Rating 1400 lb., Caster Size 5 In. x 2 In., Number of Shelves 1, Steel, Body: 18, Drawers: 20 Gauge, Work Surface Material Steel, Caster Wheel Material Phenolic, Caster Type (2) Fixed with Lock, (2) Swivel, High Security Tubular Lock, Tubular Steel Side Handles

Product Reviews

Save 15% when you sign up for Z-mail.