27" Rolling Cabinet, 8 Drawers, Brown

KENNEDY| Zoro #: G0161323| Mfr #: 378XB

$820.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161323 Mfr #: 378XB
Configuration: Center Bank: (3) 23"W x 16-1/2"D x 2"H, (4) 23"W x 16-1/2"D x 4"H, (1) 23"W x 16-1/2"D x 6"HMaterial: Steel
Gauge: Body: 18, Drawers: 20Color: Brown
Finish: WrinkleFeatures: Extruded Aluminum Drawer Pulls, Holds A Variety of Tools At Work Station Height, Roller Bearing Casters Hold Up to 350 lb. Each
Includes: Any Kennedy 27" W or less Mechanics' Chest, Machinists' Chest or Base or RiserItem: Rolling Cabinet
Width: 27"Depth: 18"
Height: 39"Caster Size: 5" x 2"
Number of Drawers: 8Drawer Slides: Ball Bearing
Drawer Capacity: 125 lb.Handles: Tubular Steel Side
Locking System: High Security Tubular LockStorage Capacity: 9826 cu. in.
Caster Type: (2) Fixed with Lock, (2) SwivelSeries: Industrial, Heavy Duty
Work Surface Material: SteelLoad Rating: 1400 lb.
Caster Wheel Material: PhenolicNumber of Shelves: 0
Country of Origin (subject to change): United States

Product Description

Rolling Cabinet, Industrial, Heavy Duty Series, Width 27 In., Depth 18 In., Height 39 In., Number of Drawers 8, Brown, Drawer Capacity 125 lb., Ball Bearing Drawer Slides, Storage Capacity 9826 cu. in., Load Rating 1400 lb., Caster Size 5 In. x 2 In., Number of Shelves 0, Steel, Body: 18, Drawers: 20 Gauge, Work Surface Material Steel, Caster Wheel Material Phenolic, Caster Type (2) Fixed with Lock, (2) Swivel, High Security Tubular Lock, Tubular Steel Side Handles

Product Reviews

Save 15%. Sign up for Z-mail.