20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

29" Rolling Cabinet, 1 Shelf, 5 Drawers, Brown

KENNEDY| Zoro #: G0125763| Mfr #: 295B

$804.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0125763 Mfr #: 295B
Material: SteelConfiguration: Center Bank: (3) 25"W x 18-1/2"D x 2"H, (2) 25"W x 18-1/2"D x 4"H, (1) Compartment: 26-1/8"W x 19-3/4"D x 11-1/4"H
Gauge: Body: 18, Drawers: 20Color: Brown
Finish: WrinkleFeatures: Extruded Aluminum Drawer Pulls, Roller Bearing Casters Hold Up to 350 lb. Each, Swing-Down Bottom Panels Conceal and Secure Spacious Storage Compartments
Includes: Drawer Slides, Swing Down Panel that Secures Bottom CompartmentItem: Rolling Cabinet
Width: 29"Depth: 20"
Height: 35"Caster Size: 5" x 2"
Number of Drawers: 5Drawer Slides: Friction
Drawer Capacity: 125 lb.Handles: Tubular Steel Side
Locking System: High Security Tubular LockCaster Type: (2) Fixed with Lock, (2) Swivel
Series: Industrial, Heavy DutyWork Surface Material: Steel
Load Rating: 1400 lb.Caster Wheel Material: Phenolic
Number of Shelves: 1Storage Capacity: 9720 cu. in.
Country of Origin (subject to change): United States

Product Description

To gain more work space, store your tools in this roomy rolling cabinet by Kennedy. Measuring 20" D x 29" W x 35" H, this organizational rolling cabinet features a lovely wrinkle finish that will make tool storage look good. It is made of steel, comes in brown, and is built to hold all of your items with its 1400 lb. load rating. Features of this rolling cabinet include: extruded aluminum drawer pulls, roller bearing casters hold up to 350 lb. each, swing-down bottom panels conceal and secure spacious storage compartments. A high security tubular lock locking system is in place for safety and convenience. The body 18, drawers 20 gauge construction is sturdy and solid. Storage capacity is 9720 cu. in., which provides plenty of room for all your essentials. This product is a part of the Industrial, Heavy Duty series.

Product Reviews

Save 15%. Sign up for Z-mail.