13-5/8" Side Cabinet, 5 Drawers, Brown

KENNEDY| Zoro #: G2247411| Mfr #: 205B

$484.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247411 Mfr #: 205B
Configuration: 9-3/4" W Center Bank: (1) 18-1/2" D x 2" H, (3) 18-1/2" D x 4" H, (1) 18-1/2" D x 10" HMaterial: Steel
Gauge: 18 to 20Color: Brown
Finish: WrinkleFeatures: Reversible
Includes: (2) KeysItem: Side Cabinet
Width: 13-5/8"Depth: 20"
Height: 29"Number of Drawers: 5
Drawer Slides: FrictionDrawer Capacity: 120 lb.
Locking System: Tubular Key LockLoad Rating: 450 lb.
Storage Capacity: 4, 073 cu. in.For Use With: 20" Deep Roller Cabinets
Number of Handles: 0Series: K2000
Country of Origin (subject to change): United States

Product Description

Side Cabinet, Width 13-5/8 In., Depth 20 In., Height 29 In., Number of Drawers 5, Brown, Drawer Capacity 120 lb., Industrial Series, Friction Drawer Slides, Storage Capacity 6916 cu. in., Steel, 18 to 20 Gauge, Wrinkle Finish, Configuration 9-3/4 In. W Center Bank: (1) 18-1/2 In. D x 2 In. H, (3) 18-1/2 In. D x 4 In. H, (1) 18-1/2 In. D x 1 In. H, High Security Tubular, Number of Handles 2, Bolts to Either Side of Cabinet, For Use With 348X, 3412X, 342MP, 34MP, 347X, Includes (2) Keys

Product Reviews

Save 15%. Sign up for Z-mail.