Single Rod Hook, L 2 In, PK10

KENNEDY| Zoro #: G1388615| Mfr #: 99821

$16.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1388615 Mfr #: 99821
Finish: Bright ZincItem: Single Rod Toolboard Hook
Construction: WeldedMaterial: steel
Projection: 2"Color: silver
Load Rating: 40 lb.Type: Vertical End
Rod Thickness: 1/4"Bend Angle: 90 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Single Rod Toolboard Hook, Vertical End, Length 2 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 90 Deg, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.