Single Rod Hook, L 3 In, PK10

KENNEDY| Zoro #: G2324262| Mfr #: 99822

$18.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324262 Mfr #: 99822
Material: SteelFinish: Bright Zinc
Type: Vertical EndItem: Single Rod Toolboard Hook
Construction: WeldedLoad Rating: 40 lb.
Color: SilverBend Angle: 90 Degrees F
Rod Thickness: 1/4"Projection: 3"
Country of Origin (subject to change): Multiple

Product Description

Single Rod Toolboard Hook, Vertical End, Length 3 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 90 Deg, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Package Quantity 10
Save 15%. Sign up for Z-mail.