Single Spring Clip, Dia 1 In, PK10

KENNEDY| Zoro #: G1027731| Mfr #: 99836

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1027731 Mfr #: 99836
Inside Dia.: 1"Finish: Bright Zinc
Item: Single Spring Toolboard ClipConstruction: Welded
Material: SteelProjection: 2"
Color: SilverLoad Rating: 3 lb.
Country of Origin (subject to change): Multiple

Product Description

Single Spring Toolboard Clip, Length 2 In, Load Rating 3 Lb, Inside Dia 1 In, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.