Shop Alternate Products
This Product is Discontinued
Kennedy
Single Spring Clip, Dia 1/2 In, PK10 (Discontinued)
Mfr # 99833
Zoro # G2247201
This Product is Discontinued
Key Features
- Material Steel
- Overall Depth 2"
- Color Silver
- Finish Bright Zinc
- Projection 2"