Toolboard Hook Assort, 10 Piece, Welded

KENNEDY| Zoro #: G1363074| Mfr #: 99851

$27.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1363074 Mfr #: 99851
Includes: 6 Assorted Single Hooks and 4 Assorted Double HooksFinish: Bright Zinc
Item: Toolboard Hook AssortmentConstruction: Welded
Material: SteelColor: Silver
Type: 10-PcCountry of Origin (subject to change): Multiple

Product Description

Toolboard Hook Assortment, 10-Pc , Welded Construction, Material Steel, Silver, Bright Zinc Finish, Includes 6 Assorted Single Hooks and 4 Assorted Double Hooks

Product Reviews

Save 15%. Sign up for Z-mail.