Toolboard Hook Assortment, 30 Piece

KENNEDY| Zoro #: G1041126| Mfr #: 99852

$75.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1041126 Mfr #: 99852
Includes: 17 Assorted Single Hooks, 4 Assorted Double Hooks, 4 Assorted Spring Clips, 2 Assorted Plier Hooks, 1 Ring Hook, 1 Screwdriver Unit and 1 Wrench RackFinish: Bright Zinc
Item: Toolboard Hook AssortmentConstruction: Welded
Material: SteelColor: Silver
Type: 30-PcCountry of Origin (subject to change): Multiple

Product Description

Toolboard Hook Assortment, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Includes 17 Assorted Single Hooks, 4 Assorted Double Hooks, 4 Assorted Spring Clips, 2 Assorted Plier Hooks, 1 Ring Hook, 1 Screwdriver Unit and 1 Wrench Rack

Product Reviews

Save 15%. Sign up for Z-mail.