Toolboard Hook Assortment, 60 Piece

KENNEDY| Zoro #: G2469652| Mfr #: 99853

$125.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2469652 Mfr #: 99853
Includes: 33 Assorted Single Hooks, 9 Assorted Double Hooks, 10 Assorted Spring Clips, 4 Assorted Plier Hooks, 1 Ring Hook, 1 Screwdriver Unit, 1 Wrench Rack and 1 Allen Key UnitFinish: Bright Zinc
Item: Toolboard Hook AssortmentConstruction: Welded
Material: SteelColor: Silver
Type: 60-PcCountry of Origin (subject to change): Multiple

Product Description

Toolboard Hook Assortment, 60-Pc, Welded Construction, Material Steel, Silver, Bright Zinc Finish, Includes 33 Assorted Single Hooks, 9 Assorted Double Hooks, 10 Assorted Spring Clips, 4 Assorted Plier Hooks, 1 Ring Hook, 1 Screwdriver Unit, 1 Wrench Rack and 1 Allen Key Unit

Product Reviews

Save 15%. Sign up for Z-mail.