20-1/8" Top Chest, 7 Drawers, Brown

KENNEDY| Zoro #: G0707016| Mfr #: 520B

$245.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0707016 Mfr #: 520B
Material: SteelConfiguration: 20" W Top Till: 8-1/2" D x 4-1/2" H, 18-1/4" W Center Bank: (1) 7-1/2" D x 1-1/2" H, (1) 7-1/2" D x 2-1/4" H, 8-5/8" W Left Bank: (1) 7-1/2" D x 1" H, (1) 7-1/2" D x 2" H, 8-5/8" W Right Bank: (3) 7-1/2" D x 1" H
Gauge: 20 to 22Color: Brown
Finish: WrinkleFeatures: Locking Stays to Hold Lid Open
Includes: Drawer DividersItem: Top Chest
Width: 20-1/8"Depth: 8-1/2"
Height: 13-5/8"Number of Drawers: 7
Drawer Slides: FrictionDrawer Capacity: 90 lb.
Locking System: Tubular Key LockFor Use With: 27" and 29" Wide Roller Cabinets
Number of Handles: 2Series: Signature
Handle Design: TopStorage Capacity: 1, 694 cu. in.
Country of Origin (subject to change): United States

Product Description

Get the tool storage you deserve with this top-of-the-line top chest by Kennedy. Measuring 8-1/2" D x 20-1/8" W x 13-5/8" H, this organizational top chest features a lovely wrinkle finish that will make tool storage look good. It is made of steel and comes in brown. A tubular key lock locking system is in place for safety and convenience. The 20 to 22 gauge construction is sturdy and solid. This product is a part of the Signature series. Storage capacity is 1,694 cu. in., which provides plenty of room for all your essentials. Features of this top chest include: locking stays to hold lid open. For use with 27" and 29" wide roller cabinets.

Product Reviews

Save 15%. Sign up for Z-mail.