20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

26-11/16" Top Chest, 8 Drawers, Brown

KENNEDY| Zoro #: G0891003| Mfr #: 526B

$264.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891003 Mfr #: 526B
Configuration: 26-1/2" W Top Till: 8-3/8" D x 4-1/2" H, 5-1/2" W Top Center Bank: (1) 7-1/2" D x 5-1/2" H, 24-3/4" W Center Bank: (1) 7-1/2" D x 1-1/2" H, (1) 7-1/2" D x 2-1/4" H, 8-5/8" W Left Bank: (1) 7-1/2" D x 1" H, (1) 7-1/2" D x 2" H, 8-5/8" W Right Bank: (3) 7-1/2" D x 1" HMaterial: Steel
Gauge: 20 to 22Color: Brown
Finish: WrinkleFeatures: Locking Stays to Hold Lid Open
Includes: Drawer DividersItem: Top Chest
Width: 26-11/16"Depth: 8-1/2"
Height: 13-5/8"Number of Drawers: 8
Drawer Slides: FrictionDrawer Capacity: 90 lb.
Locking System: Tubular Key LockStorage Capacity: 2, 219 cu. in.
Number of Handles: 2Series: Signature
Handle Design: Folding SideLoad Rating: 450 lb.
Country of Origin (subject to change): United States

Product Description

Top Chest, Width 26-11/16 In., Depth 8-1/2 In., Height 13-5/8 In., Number of Drawers 8, Brown, Drawer Capacity 90 lb., Signature Series, Friction Drawer Slides, Storage Capacity 2, 219 cu. in., Load Rating 450 lb., Steel, 20 to 22 Gauge, Wrinkle Finish

Product Reviews

Save 15%. Sign up for Z-mail.