This item is Discontinued.

Kennedy Signature Top Chest, 11 Drawer, Brown, Steel, 26-11/16" W x 8-1/2" D x 18" H 52611B

Signature Top Chest, 11 Drawer, Brown, Steel, 26-11/16" W x 8-1/2" D x 18" H (Discontinued)

  • Mfr # 52611B
  • Zoro # G3383317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52611B
Zoro #
G3383317
UPC #
024821000940
Country of Origin
United States

Dimensions

Width
26-11/16"
Depth
8-1/2"
Height
18"

Details

Item
Top Chest
Number of Drawers
11
Color
Brown
Material
Steel
Includes
Drawer Dividers
Features
Locking Stays to Hold Lid Open
For Use With
27 in and 29 in Wide Roller Cabinets
Storage Capacity
3,000 cu. in.
Number of Handles
2
Gauge
20 to 22
Handle Design
Folding Side
Finish
Wrinkle
Tool Box Duty Rating
Standard Duty
Configuration
26-1/2" W Top Till: 8-3/8" D x 4-1/2" H, 5-1/2" W Top Center Bank: (1) 7-1/2" D x 4-3/8" H, 24-3/4" W Center Bank: (1) 7-1/2" D x 1-1/2" H, (1) 7-1/2" D x 2-1/4" H, (1) 7-1/2" D x 3-1/4" H, 8-5/8" W Left Bank: (2) 7-1/2" D x 1" H, (1) 7-1/2" D x 2" H, 8-5
Drawer Slides
Friction
Drawer Color
Brown
Locking System
Tubular Key Lock
Load Rating
500 lb.
Drawer Capacity
90 lb.
Series
Signature
Tool Storage Type Included
Top Tool Chest

Description

Top Chest, Drawer Color Brown, Features Locking Stays to Hold Lid Open, Includes Drawer Dividers, Locking System Tubular Key Lock, Number of Drawers 11, Number of Handles 2, Series Signature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.