26-1/8" Top Chest, 10 Drawers, Brown

KENNEDY| Zoro #: G1579864| Mfr #: 360B

$666.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579864 Mfr #: 360B
Configuration: 26" W Top Till: 11-7/8" D x 4-1/8" H, 6-7/8" W Left Bank: (3) 1-3/4" D x 2" H, 6-7/8" W Top Center Bank: (1) 1-3/4" D x 6-1/4" H, 6-7/8" W Right Bank: (3) 1-3/4" D x 2" H, 22-7/8" W Center Bank: (2) 1-3/4" D x 2" H, (1) 1-3/4" D x 3" H, Material: Steel
Gauge: 20 to 22Color: Brown
Finish: WrinkleFeatures: Locking Stays to Hold Lid Open
Includes: Lift-Out Tote Tray with Socket Set Divider, (2) KeysItem: Top Chest
Width: 26-1/8"Depth: 12-1/8"
Height: 18-7/8"Number of Drawers: 10
Drawer Slides: FrictionDrawer Capacity: 80 lb.
Locking System: Tubular Key LockSeries: Signature
Handle Design: Folding SideLoad Rating: 540 lb.
Storage Capacity: 3, 996 cu. in.For Use With: 27" and 29" Wide Roller Cabinets
Number of Handles: 2Country of Origin (subject to change): United States

Product Description

Top Chest, Width 26-1/8 In., Depth 12-1/8 In., Height 18-7/8 In., Number of Drawers 10, Brown, Drawer Capacity 80 lb., Signature Series, Friction Drawer Slides, Storage Capacity 3, 996 cu. in., Load Rating 540 lb., Steel, 20 to 22 Gauge, Wrinkle Finish

Product Reviews

Save 15%. Sign up for Z-mail.