26-1/8" Top Chest, 11 Drawers, Brown

KENNEDY| Zoro #: G1362155| Mfr #: 3611B

$872.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1362155 Mfr #: 3611B
Configuration: 26" W Top Till: 12-1/8" D x 4-1/8" H, 5-1/2" W Top Center Bank: (1) 10-7/8" D x 5-1/2" D, 23" W Center Bank: (2) 10-7/8" D x 2" H, (1) 10-7/8" D x 3" H, 7-5/8" W Left Bank: (2) 10-7/8" D x 1-1/4" H, (1) 10-7/8" D x 2-5/8" H, 7-5/8" W Right Bank (4) 10-7/8" D x 1-1/4" HMaterial: Steel
Gauge: 20 to 22Color: Brown
Finish: WrinkleFeatures: Locking Stays to Hold Lid Open
Includes: Drawer DividersItem: Top Chest
Width: 26-1/8"Depth: 12-1/8"
Height: 18-7/8"Number of Drawers: 11
Drawer Slides: FrictionDrawer Capacity: 90 lb.
Locking System: Tubular Key LockFor Use With: 27" and 29" Wide Roller Cabinets
Number of Handles: 2Series: Signature
Handle Design: Folding SideLoad Rating: 540 lb.
Storage Capacity: 3, 976 cu. in.Country of Origin (subject to change): United States

Product Description

Top Chest, Width 26-1/8 In., Depth 12-1/8 In., Height 18-7/8 In., Number of Drawers 11, Brown, Drawer Capacity 90 lb., Signature Series, Friction Drawer Slides, Storage Capacity 3, 976 cu. in., Load Rating 540 lb., Steel, 20 to 22 Gauge, Wrinkle Finish

Product Reviews

Save 15%. Sign up for Z-mail.