27" Top Chest, 5 Drawers, Brown

KENNEDY| Zoro #: G0125781| Mfr #: 285B

$578.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0125781 Mfr #: 285B
Material: SteelConfiguration: 23" W Center Bank: (4) 16-1/2" D x 2" H, (1) 16-1/2" D x 4" H
Gauge: 20 to 22Color: Brown
Finish: WrinkleFeatures: Full Width Drawers
Includes: Snap-in Slides, (2) KeysItem: Top Chest
Width: 27"Depth: 18"
Height: 16-5/8"Number of Drawers: 5
Drawer Slides: FrictionDrawer Capacity: 120 lb.
Locking System: Tubular Key LockNumber of Handles: 2
Series: SignatureHandle Design: Folding Side
Load Rating: 600 lb.Storage Capacity: 4, 000 cu. in.
Country of Origin (subject to change): United States

Product Description

When you need more storage in your life, choose this one-of-a-kind top chest from Kennedy. Measuring 18" D x 27" W x 16-5/8" H, this organizational top chest features a lovely wrinkle finish that will make tool storage look good. It is made of steel, comes in brown, and is built to hold all of your items with its 600 lb. load rating. Storage capacity is 4,000 cu. in., which provides plenty of room for all your essentials. The 20 to 22 gauge construction is sturdy and solid. Features of this top chest include: full width drawers. This product is a part of the Signature series. A tubular key lock locking system is in place for safety and convenience.

Product Reviews

Save 15%. Sign up for Z-mail.