Wrench Rack, D 5 9/16 In, L 6 15/16 In

KENNEDY| Zoro #: G1724475| Mfr #: 99841

$16.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724475 Mfr #: 99841
Finish: Bright ZincItem: Wrench Toolboard Rack
Construction: WeldedLength: 6-15/16"
Material: SteelColor: Silver
Load Rating: 40 lb.Depth: 5-9/16"
Country of Origin (subject to change): Multiple

Product Description

Wrench Toolboard Rack, Depth 5 9/16 In, Length 6 15/16 In, Load Rating 40 Lb, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.