This item is Discontinued.

Kenney Mfg Kenney Sunderland 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Antique Copper KN80800NP

Kenney Sunderland 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Antique Copper (Discontinued)

  • Mfr # KN80800NP
  • Zoro # G001207528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN80800NP
Zoro #
G001207528
UPC #
42437999656
Country of Origin
China

Description

The Sunderland 3/4" Fast Fit Easy Install Decorative Window Curtain Rod by Kenney is as easy to hang as a picture frame. Position the strong, innovative thermoplastic brackets onto the wall and tap the included nails into place. Using nails instead of screws leaves less damage behind on the wall. The easy installation doesn't sacrifice performance, as the Fast Fit curtain rods provide excellent support, up to 25 pounds.
The telescoping metal rod adjusts from 42 inches to 120 inches to fit your window and projects 3.5 inches from the wall. A 3/4 inch diameter curtain rod is recommended for use with light to heavyweight curtains on larger windows and in larger rooms, like your bedroom, living room, and more.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (2.71" L x 2.34" W x 2.34" H), two thermoplastic brackets, one center support, nails, measuring template, and installation instructions.
The Kenney Sunderland 3/4" Fast Fit Easy Install Decorative Window Curtain Rod is as easy to hang as a picture frame3/4" diameter curtain rod adjusts from 42-120" to fit your window and projects 3.5” from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel rod in mocha brown finish with decorative antique copper finished finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two thermoplastic brackets, one center support, nails, measuring template, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.