Kensington
Conform Wrist Rest with SmartFit System
Mfr # K55787US
Zoro # G8862629
Sold in multiples of 6 for $116.34
$116.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SmartFit® comfort color size chart and 4 color coded interchangeable inserts are included to ensure a proper fit
- Application Ergonomic wrist rest relieves pressure and keeps arm at neutral angle
Explore More Products
- KENSINGTON ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black 52803
- KENSINGTON Mouse Wrist Rest, Black, Standard K62816USF
- KENSINGTON Wrist Extra-Cushioned Mouse Pad, Blue K57803US
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray K72423AMA
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse, K52802WW
- KENSINGTON SmartFit Mouse Pad K55793AM
- KENSINGTON Mouse Pad Wrist Rest, Red, Duo Gel K62402AM
- KENSINGTON 1.7 x 11.4 in. Duo Gel Mouse Pad Wrist Rest, Gray KE466688
- KENSINGTON Pro Fit Mid-Size Mouse, Ruby K72422AMA
- CAROLINES TREASURES Carolines Treasures SC9366MP Pug Winter Snowflakes Holiday Mouse Pad; Hot Pad or Trivet SC9366MP
- IMAK Wrist Rest, Black, ergoBeads IMAA10160
- Kensington Mouse Pads & Wrist Rests