Shop Alternate Products
This Product is Discontinued
Kensington
Duo Gel Wave Keyboard Wrist Rest, Red (Discontinued)
Mfr # K62398AM
Zoro # G5261509
This Product is Discontinued
Key Features
- Color Red
- Pad Type Keyboard Wrist Rest
- Material Plastic
- Standards TAA Compliant
- Height 1.5"