Kensington
ErgoSoft Wrist Rest for Standard Keyboar
Mfr # K50433WW
Zoro # G8861104
Sold in multiples of 6 for $144.54
$144.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Faux leather exterior is supported by a gel-cushioned interior
- Standards MIL-STD-810H Method 504.3 Contamination by Fluids
- For Use With Fits the entire length of the keyboard and provides additional padding and support for thumb rest areas.
- Features Designed with ergonomist input and approval to provide you with optimal health, comfort and protection through proper alignment, tailored dimensions, and a unique curved design, these wrist rests minimize the impact of repetitive strain on your hands.
Explore More Products
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray K72423AMA
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black L22801US
- KENSINGTON Keyboard Wrist Rest, Blk K62813USF
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue K62401AM
- KENSINGTON Wrist Extra-Cushioned Mouse Pad, Blue K57803US
- KENSINGTON WRISTREST, MSEPAD, GEL, RD/BK KMW62402
- KENSINGTON ErgoSoft Wrist Rest for Slim, Compact Ke K50435WW
- KENSINGTON Keyboard Wrist Rest, Blue, Duo Gel K62397AM
- KENSINGTON ErgoSoft Wrist Rest for Slim Keyboards K52800WW
- COMPUCESSORY Soft Skin Gel Wrist RestBlack CCS23719
- COMPUCESSORY Gel Mouse Pads9"X10"Gray CCS45163
- Kensington Mouse Pads & Wrist Rests