Kensington
Memory Foam Back Rest, Black
- Zoro #: G6405841
- Mfr #: L82025
Hover or click to zoom Tap to zoom
Key Features
- Item: Memory Foam Back Rest
- Color: Black
- Material: Fabric
- Width: 12"
- Length: 16"
- Height: 16"
- Features: Washable
$52.99
Subtotal: $52.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KENSINGTON SmartFit Solemate Plus Foot Rest 52789
- KENSINGTON Adjustable Height Footrest, Gray K56146USF
- KENSINGTON BACKREST, VISCO ELASTIC, BK KMW82025
- KENSINGTON Memory Foam Backrest, 13-1/4"W x 1-3/4"D x 14-1/4"H, Black KMW82025
- KENSINGTON SEATREST, VISCO ELASTIC, BK KMW82024
- KENSINGTON Premium Cool-Gel Seat Cushion K55807WW
- KENSINGTON SoleMate Comfort Footrest with SmartFit System, 21.5w x 14d x 3.5h to 5h, Gray/Black K56144USF
- KENSINGTON Backrest, Steel/Plastic/Nylon Black K60412WW
- FLASH FURNITURE Carpet Chair Mat, 36"x48", Clear MAT-121704-GG
- SAFCO T Pad Arms, Adjustable 6689BL
- DMI Bed Rail Cushions, Vinyl, 60" 551-1964-0100
- Kensington Arm, Back, and Foot Rests