PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plastic Monitor Stand, 80 lb. Capacity, Black/Gray

KENSINGTON| Zoro #: G1027905| Mfr #: K60089

$29.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/GrayItem: Monitor StandLength: 15-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027905 Mfr #: K60089
Color: Black/GrayItem: Monitor Stand
Length: 15-1/2"Weight Capacity: 80 lb.
Width: 12"Height: 5-1/2"
Material: PlasticIncludes: Hardware
Depth: 15-1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Monitor Stand, Plastic, Black/Gray, Weight Capacity 80 lb., Length 15-1/2 In., Width 12 In., Height 5-1/2 In., Depth 15-1/2 In., Includes Hardware

Reviews