HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plastic Spin Monitor Stand, Adjustable Height

KENSINGTON| Zoro #: G0481643| Mfr #: K60049USAF

$42.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 13-29/32"
Width: 13-29/32"
Length: 13-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481643 Mfr #: K60049USAF
Depth: 13-29/32"Width: 13-29/32"
Length: 13-29/32"Material: Plastic
Includes: HardwareHeight: 4"
Weight Capacity: 40 lb.Item: Monitor Stand, Spin
Color: Black/GrayCountry of Origin (subject to change): Taiwan, Province of China

Description

Monitor Stand, Spin, Plastic, Black/Gray, Weight Capacity 40 lb., Length 13-29/32 In., Width 13-29/32 In., Height 4 In., Depth 13-29/32 In., Includes Hardware

Reviews