Kensington

Mouse, Corded, Optical, Black

Kensington Mouse, Corded, Optical, Black K72355US
Hover or click to zoom Tap to zoom
Key Features
  • Connector Type: USB
  • Item: Mouse
  • Color: Black
  • Cable Length: 55 in
  • Features: Scroll Wheel
  • Compatible With: Windows Vista(R), Windows(R) 7, Windows(R) XP
  • Corded/Wireless: Corded
  • Laser/Optical: Optical
See full product details
$21.75

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kensington #K72355US Specifications

  • Connector Type: USB
  • Item: Mouse
  • Color: Black
  • Cable Length: 55 in
  • Features: Scroll Wheel
  • Compatible With: Windows Vista(R), Windows(R) 7, Windows(R) XP
  • Corded/Wireless: Corded
  • Laser/Optical: Optical
  • Number of Buttons: 3
  • Width: 2 3/4 in
  • Length: 4 1/4 in
  • Height: 1 1/2 in
  • Length (Straight Wireway): 4 1/4 in
  • Product Type: Mouse
  • System Requirements: Operating Systems: Windows Vista, Windows 7, Windows XP
  • Country of Origin (subject to change): China

Description

Mouse, Corded, Optical, Number of Buttons 3, Black, Cable Length 55 in, Connector Type USB, Compatible With Windows Vista(R), Windows(R) 7, Windows(R) XP, Height 1 1/2 in, Length 4 1/4 in, Width 2 3/4 in, Features Scroll Wheel

Reviews of Kensington #K72355US

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.