Shop Alternate Products
This Product is Discontinued
Kensington
Rest, Wrist, Extended Platform, Black (Discontinued)
Mfr # L368322US
Zoro # G6243931
This Product is Discontinued
Key Features
- Color Black
- Pad Type Keyboard Wrist Rest
- Width 27.25"
- Features Non-skid, Ergonomic
- Height 1.50"