DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wireless Presenter Remote, Red, 60 ft.

KENSINGTON| Zoro #: G0449775| Mfr #: K33374USA

$50.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Class: 2
Width: 1-3/4"
Beam Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449775 Mfr #: K33374USA
Class: 2Width: 1-3/4"
Beam Color: RedProjection: 60 ft.
Length: 3/4"Height: 4"
Item: Wireless Presentation Remote with Red Laser PointerIncludes: (2) AAA batteries
Material: PlasticColor: Black
Country of Origin (subject to change): China

Description

Wireless Presentation Remote with Red Laser Pointer, Beam Color Red, Class 2, Projection 60 ft., Length 3/4 In., Width 1-3/4 In., Height 4 In., Material Plastic, Color Black, Includes (2) AAA Batteries

Reviews