Kenwood
Multi Unit Charger, 6 Units, 120VAC
Mfr # KMB-28-AK
Zoro # G1065102
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Material Metal/Plastic
- Height 5 in
- Charges Up To 6 Radios
- Type Charger Adaptor
Explore More Products
- KENWOOD Noise Reducing Headset, Behind the Head KHS-10D-BH
- KENWOOD Low Profile Helical Antenna, VHF KRA-22M
- KENWOOD Helical Antenna, VHF, Rubber/Metal KRA-26M
- KENWOOD Whip Antenna, UHF, Rubber/Metal KRA-27M
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge KSC-35SK
- KENWOOD Noise Reducing Headset, Over the Head KHS-10D-OH
- KENWOOD C-Ring In Ear with PTT and Mic, Black KHS-52
- KENWOOD C-Ring Ear Hanger, Cord 3 ft., Black KHS-37W
- KENWOOD Acoustic Tube with PTT and Mic KHS-54
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black EP1013XC
- MOTOROLA Audio, Connector 2.5 PMLN8190A
- Kenwood Two Way Radio Accessories