Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1/4 x 110 deg KEO CO SF Countersink

  • Zoro #: G0543672
  • Mfr #: 55450
$8.67
  • Overall Length: 1 1/2 in
  • Finish: Bright (Uncoated)
  • Material: Cobalt
See full product details
Orders over $75 ship free.

Keo #55450 Specifications

  • Zoro #: G0543672
  • Mfr #: 55450
Overall Length: 1 1/2 in Finish: Bright (Uncoated)
Material: Cobalt Body Dia. (In.): 1/4
Primary Material Application ISO Code: P Shank Dia.: 1/4 in
Countersink Angle: 110 Degrees Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Primary Material Application: Steel Finish - Machining: Bright (Uncoated)
Body Dia.: 1/4 in Number of Pieces: 1
Number of Flutes: 1 Included Angle (Deg.): 110
Included Angle: 110 Degrees Overall Length (In.): 1-1/2
Type: Single Ended Measurement System: Fractional Inch
Material - Machining: Cobalt Item: Countersink
Shank Dia. (In.): 1/4 Size - Decimal: 1/4 in - 0.2500
Standards: ISO 9001:2008 Pilot Guide: No
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 110 Degrees , 1/4 in, Cobalt, Bright (Uncoated)

Reviews of Keo #55450