Keo
ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO
Mfr # 53518
Zoro # G7497314
Free Shipping & Returns
$88.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 1/2, Cobalt, TiN 55525-TiN
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO 50038
- KEO Countersink, 3 FL, 100 Deg, 1 In, HSS 51000
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN 51509-TIN
- KEO Countersink, 3 FL, 82 Deg, 1 1/4, Carbide 55758
- KEO 1-1/4 x 90 deg KEO HSS SF Countersink 53249
- KEO Countersink, 3 FL, 60 Deg, 5/8, Cobalt, TiN 55303-TiN
- KEO Countersink, 6 Flute, 90 deg., 3in L, HSS 55054
- KEO Countersink, 3 FL, 82 Deg, 1 In, TiAlN 55757-TiALN
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2", Number of Flutes: 6 HSP6-1/2-90T
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L CS-312-082X
- Keo Countersinks