Keo
Keyseat Cutter Set, 10 PC, HSS, STR
Mfr # 60100
Zoro # G2601076
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Dia. 1/2"
- Type Standard
- Sizes Included American Standard# 204, 305, 403, 404, 406, 505, 606, 608, 806 and 808 with Wooden Stand
- Finish Bright (Uncoated)
Explore More Products
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face 76114
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L 74084
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face 61010
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. 68210
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG 60105
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. 60000
- KEO Keyseat Cutter, Cobalt, 1/4 In, #202, STAG 93933
- KEO Keyseat Cutter, Narrow, 12T, 7/8in x1/32in 69060
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STAG 65055
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" KC-125-190-025
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" 915880
- Keo Keyseat Cutter