Gift buying made easy: Shop Zoro.com Gift Certificates

Countersink, 3 FL, 82 Deg, 3/16, Carbide

KEO| Zoro #: G1464775| Mfr #: 55751

$19.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1464775 Mfr #: 55751
Finish: UncoatedItem: Countersink
Material: CarbideApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedShank Dia. (In.): 3/16
Pilot Dia. (In.): -Overall Length (In.): 1-3/8
Number of Pieces: -Number of Flutes: 3
Cutting Capacity (In.): -Body Dia. (In.): 3/16
Pilot Length (In.): -Sizes Included: -
Included Angle (Deg.): 82Country of Origin (subject to change): United States

Product Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/16, Shank Dia. (In.) 3/16, Shank Length (In.) -, Overall Length (In.) 1-3/8, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.