DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Countersink, 3 Fl, 90 Deg, 1 1/4, Cobalt

KEO| Zoro #: G2359813| Mfr #: 55326

$93.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2359813 Mfr #: 55326
Sizes Included: -Number of Pieces: -
Finish: BrightItem: Countersink
Pilot Dia. (In.): -Material: Cobalt Steel
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Flutes: 3
Pilot Length (In.): -Cutting Capacity (In.): -
Type: Single EndedShank Dia. (In.): 1/2
Included Angle (Deg.): 90Body Dia. (In.): 1-1/4
Shank Length (In.): 1-1/4Overall Length (In.): 2-3/4
Material: Cobalt SteelFinish: Bright
Country of Origin (subject to change): United States

Product Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.