DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Countersink, 3 FL, 90 Deg, 1/2, TiAlN

KEO| Zoro #: G1813305| Mfr #: 55764-TiALN

$47.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813305 Mfr #: 55764-TiALN
Sizes Included: -Number of Pieces: -
Finish: TiAlNItem: Countersink
Pilot Dia. (In.): -Material: Carbide
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Flutes: 3
Pilot Length (In.): -Cutting Capacity (In.): -
Type: Single EndedShank Length (In.): 1
Item: CountersinkNumber of Flutes: 3
Included Angle (Deg.): 90Body Dia. (In.): 1/2
Shank Dia. (In.): 1/4Overall Length (In.): 2
Finish: TiAlNCountry of Origin (subject to change): United States

Product Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 2, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.