DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Countersink, 3 FL, 90 Deg, 1/4, TiAlN

KEO| Zoro #: G0275195| Mfr #: 55762-TiALN

$25.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0275195 Mfr #: 55762-TiALN
Sizes Included: -Number of Pieces: -
Finish: TiAlNItem: Countersink
Pilot Dia. (In.): -Material: Carbide
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Flutes: 3
Pilot Length (In.): -Cutting Capacity (In.): -
Type: Single EndedItem: Countersink
Number of Flutes: 3Included Angle (Deg.): 90
Body Dia. (In.): 1/4Shank Dia. (In.): 1/4
Overall Length (In.): 1-1/2Finish: TiAlN
Country of Origin (subject to change): United States

Product Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.