DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Countersink Set, 5 PC, 3 FL, 90 Deg, TiAlN

KEO| Zoro #: G1933976| Mfr #: 55769-TiALN

$528.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1933976 Mfr #: 55769-TiALN
Number of Pieces: 5Overall Length (In.): -
Item: Countersink SetPilot Dia. (In.): -
Material: CarbideApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Pilot Length (In.): -Cutting Capacity (In.): -
Type: Single EndedSizes Included: 1/4, 3/8, 1/2, 3/4, 1"
Item: Countersink SetNumber of Flutes: 3
Included Angle (Deg.): 90Finish: TiAlN
Country of Origin (subject to change): United States

Product Description

Center Reamer Set, Single Ended, Number of Pieces 5, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included 1/4, 3/8, 1/2, 3/4, 1 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.