Counterbore, 1/32 Clearance, Size 1/4, Co

KEO| Zoro #: G2013435| Mfr #: 55217

$55.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4-1/2Material: Cobalt SteelBore Dia. (In.): 0.414
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013435 Mfr #: 55217
Overall Length (In.): 4-1/2Material: Cobalt Steel
Bore Dia. (In.): 0.414Shank Dia. (In.): 5/16
Pilot Dia. (In.): 0.281Style: 1/32" Clearance
Number of Pieces: 1Meets/Exceeds: -
Application: For Use In Alloys, Cast Iron, Stainless Steel And TitaniumSizes Included: -
Screw Type: Socket Head Cap ScrewItem: Counterbore
Finish: -Type: Built-In Pilot
Pilot Length (In.): 5/16Package Quantity: 1
Number of Flutes: 3Thread Size: -
Screw Size: 1/4"Country of Origin (subject to change): United States

Description

Counterbore, Built-in Pilot, 1/32 In Clearance, Number of Flutes 3, Screw Size 1/4 In, Socket Head Cap Screws, Bore Dia 0.414 In, Pilot Dia 0.281 In, Pilot Length 5/16 In, Shank Dia 5/16 In, Overall Length 4 1/2 In, Cobalt Steel

Reviews