KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Counterbore, 1/32 Clearance, Size #4, Co

KEO| Zoro #: G2246754| Mfr #: 55202

$36.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Screw Size: #4
Overall Length (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246754 Mfr #: 55202
Number of Pieces: 1Screw Size: #4
Overall Length (In.): 3Meets/Exceeds: -
Type: Built-In PilotItem: Counterbore
Style: 1/32" ClearancePilot Dia. (In.): 0.143
Thread Size: -Package Quantity: 1
Shank Dia. (In.): 5/32Sizes Included: -
Application: For Use In Alloys, Cast Iron, Stainless Steel And TitaniumPilot Length (In.): 5/32
Material: Cobalt SteelFinish: -
Number of Flutes: 3Screw Type: Socket Head Cap Screw
Bore Dia. (In.): 0.217Country of Origin (subject to change): United States

Description

Counterbore, Built-in Pilot, 1/32 In Clearance, Number of Flutes 3, Screw Size #4, Socket Head Cap Screws, Bore Dia 0.217 In, Pilot Dia 0.143 In, Pilot Length 5/32 In, Shank Dia 5/32 In, Overall Length 3 In, Cobalt Steel

Reviews