Keo

Counterbore, 1/32 Clearance, Size #6, Co


$45.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material - Machining Cobalt
  • Measurement System Decimal Inch
  • For Screw Size #6
  • Counterbore Type Oversized
  • Bore Dia. 1/4 in
See all product information