BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Counterbore, 1/64 Clearance, Size #10, Co

KEO| Zoro #: G1024082| Mfr #: 55213

$53.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): 0.330Package Quantity: 1Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024082 Mfr #: 55213
Bore Dia. (In.): 0.330Package Quantity: 1
Number of Pieces: 1Style: 1/64" Clearance
Finish: -Sizes Included: -
Item: CounterborePilot Length (In.): 9/32
Pilot Dia. (In.): 0.205Type: Built-In Pilot
Thread Size: -Shank Dia. (In.): 9/32
Meets/Exceeds: -Number of Flutes: 3
Overall Length (In.): 4-1/2Material: Cobalt Steel
Screw Size: #10Application: For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Screw Type: Socket Head Cap ScrewCountry of Origin (subject to change): United States

Description

  • Precision 3-Flute Cap Screw Kounterbres
  • Integral Pilot, Straight Shank, CNC Precision Ground, Cobalt HSS ~ Micro-smooth CNC precision smooth counterboring. ~ M35 Cobalt: HSS , 6% Tungsten, 5% Moly, 5% Cobalt - long tool life in all types of materials. ~ High performance cutting action due to secondary relief behind cutting edge margin. ~ Optimized helix for chip evacuation - chips flow away from cut without wrapping around the tool.

Reviews