KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Counterbore, 1/64 Clearance, Size #4, Co

KEO| Zoro #: G0903585| Mfr #: 55201

$43.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Screw Size: #4
Overall Length (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903585 Mfr #: 55201
Number of Pieces: 1Screw Size: #4
Overall Length (In.): 3Type: Built-In Pilot
Item: CounterboreStyle: 1/64" Clearance
Pilot Dia. (In.): 0.127Thread Size: -
Package Quantity: 1Shank Dia. (In.): 5/32
Sizes Included: -Application: For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Pilot Length (In.): 5/32Material: Cobalt Steel
Number of Flutes: 3Screw Type: Socket Head Cap Screw
Bore Dia. (In.): 0.202Country of Origin (subject to change): United States

Description

Counterbore, Built-in Pilot, 1/64 In Clearance, Number of Flutes 3, Screw Size #4, Socket Head Cap Screws, Bore Dia 0.202 In, Pilot Dia 0.127 In, Pilot Length 5/32 In, Shank Dia 5/32 In, Overall Length 3 In, Cobalt Steel

Reviews