SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Counterbore, 1/64 Clearance, Size #8, Co

KEO| Zoro #: G1745247| Mfr #: 55210

$52.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Cobalt SteelPilot Dia. (In.): 0.179Overall Length (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745247 Mfr #: 55210
Material: Cobalt SteelPilot Dia. (In.): 0.179
Overall Length (In.): 3Application: For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Thread Size: -Type: Built-In Pilot
Meets/Exceeds: -Item: Counterbore
Number of Flutes: 3Pilot Length (In.): 1/4
Bore Dia. (In.): 0.288Package Quantity: 1
Number of Pieces: 1Screw Size: #8
Sizes Included: -Screw Type: Socket Head Cap Screw
Finish: -Shank Dia. (In.): 1/4
Style: 1/64" ClearanceCountry of Origin (subject to change): United States

Description

Counterbore, Built-in Pilot, 1/64 In Clearance, Number of Flutes 3, Screw Size #8, Socket Head Cap Screws, Bore Dia 0.288 In, Pilot Dia 0.179 In, Pilot Length 1/4 In, Shank Dia 1/4 In, Overall Length 3 In, Cobalt Steel

Reviews